Feeler gauge, long version, 13 blades, 200x13mm, 0.05-1.00mm

Article no.: 0606160
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Thickness gauge

Identification numbers & Classifications

Article number 0606160
EAN / GTIN 4029713027001
Manufacturer number 0606160
L-Number L40510 1538

Description

Version:

  • Cylindrical blades
  • Width 13 mm

Description:

Feeler gauge, long version, 13 blades, 200x13mm, 0.05-1.00mm

Feature:

  • Measuring range (mm): 0.05 - 1
  • Length: 200 mm

Standard:

o.A.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart