Feeler gauge, long version, 8 blades, 200x13mm, 0.05-0.50mm

Article no.: 0606152
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0606152
    EAN / GTIN 4029713026981
    Manufacturer number 0606152
    L-Number L40510 1458

    Description

    Version:

    • Cylindrical blades
    • Width 13 mm

    Description:

    Feeler gauge, long version, 8 blades, 200x13mm, 0.05-0.50mm

    Feature:

    • Measuring range (mm): 0.05 - 0.5
    • Length: 200 mm

    Standard:

    o.A.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart