Feeler gauge, 100mm, 32 blades, 0.03-1.00mm

Article no.: 0606136
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0606136
    EAN / GTIN 4029713283612
    Manufacturer number 0606136
    L-Number L40510 72

    Description

    Version:

    • Conical blades
    • width 10mm
    • blade length 100 mm
    • locking nut

    Description:

    Feeler gauge, 100mm, 32 blades, 0.03-1.00mm

    Feature:

    • Measuring range (mm): 0.03 - 1

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart