Feeler gauge, 100mm, 21 blades, 0.05-2.00mm

Article no.: 0606133
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of blades 21
Type of product Thickness gauge

Identification & Classification

Article number 0606133
EAN / GTIN 4029713283605
Manufacturer number 0606133
L-Number L40510 1928
Manufacturer Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • Conical blades
  • width 10mm
  • blade length 100 mm
  • locking nut

Description:

Feeler gauge, 100mm, 21 blades, 0.05-2.00mm

Feature:

  • Measuring range (mm): 0.05 - 2

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart