Feeler gauge, 100mm, 8 blades, 0.05-0.50mm

Article no.: 0606123
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Thickness gauge

Identification numbers & Classifications

Article number 0606123
EAN / GTIN 4029713283551
Manufacturer number 0606123
L-Number L40510 315

Description

Version:

  • Conical blades
  • width 10mm
  • blade length 100 mm
  • locking nut

Description:

Feeler gauge, 100mm, 8 blades, 0.05-0.50mm

Feature:

  • Measuring range (mm): 0.05 - 0.5

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart