Screw pitch gauge, combined metric SI and Witworth, 48pcs

Article no.: 0605105
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0605105
EAN / GTIN 4029713283469
Manufacturer number 0605105
L-Number L40510 1476

Description

Version:

  • Combines metric SI and Whitworth thread

Description:

Screw pitch gauge, combined metric SI and Witworth, 48pcs

Feature:

  • Measuring range (mm): 0.4 - 7
  • Thread pitch in mm: 0,4-7,0
  • Thread pitch in TPI: 4-62

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart