Digital external micrometer, 0 ÷ 30 mm, small measuring faces, MICROMASTER IP54

Article no.: 06030034
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product External tube micrometer

Identification & Classification

Article number 06030034
Copy
EAN / GTIN 7630041116380
Copy
Manufacturer number 06030034
Copy
L-Number L41140 368
Copy

Description

Version:

  • Measuring range [mm]: 0 ÷ 30
  • Measuring range [in]: 0 ÷ 1.2
  • Max. permitted errors [µm]: 4
  • Max. permitted parallelism error [µm]: 2
  • Resolution [mm] : 0.001
  • Resolution [in]: .00005
  • Data output: Opto-RS232
  • Dimension A [mm]: 189
  • Dimension B [mm]: 72
  • Dimension C [mm]: Ø 6,5
  • Dimension D [mm]: 28
  • Dimension E [mm]: Ø 2
  • Dimension F [mm]: 5

Description:

Digital external micrometer, 0-30 mm, small measuring faces, MICROMASTER IP54
Electronic external micrometer MICROMASTER IP54 with small measuring faces

Feature:

  • Zero: Floating
  • Material: Inserts: tungsten carbide
  • Thread pitch: 0,5 mm
  • Degree of protection: IP54; IP40 (with opto-RS232)
  • Display: LCD; Digit size: 7 mm
  • Function(s): Standby after 10 min; Display locking
  • Autonomy: 2'000 ÷ 4'000 hours
  • Measuring force: ≤ 10 N
  • Units: mm / in
  • Battery type: CR2032 button battery

Standard:

DIN 863 T3

Supplied with:

Micrometer; Battery (1x); Measuring report; Declaration of conformity

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart