Temperature probe with clamping bracket (TC Type K)

Article no.: 0602 4592
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Humidity and temperature sensor

Identification numbers & Classifications

Article number 0602 4592
EAN / GTIN 4029547004254
Manufacturer number 0602 4592
L-Number L40550 20

Description

Description:

Use the thermocouple (TC) temperature probe with clamping bracket to carry out surface temperature measurements on pipes with a pipe diameter of 5 to 65 mm. The clamping bracket enables the surface probe to be attached to the pipe quickly and easily. You can use the probe to measure temperatures of up to +280 °C for brief periods, otherwise temperatures of up to +130 °C apply
  • The temperature probe with clamping bracket stands out thanks to its exceptionally quick response time of 5 seconds. The sprung thermocouple strip makes this possible. It adopts the actual temperature of the measurement object in just a few seconds and can also be used on surfaces that are not level. You can replace the thermocouple strip (see accessory “spare measuring head with thermocouple strip”) if it should get damaged
  • The surface probe features a 1.2 m cable
  • This Type K, Class 2 thermocouple probe has a standardized accuracy of ±2.5 °C
  • The perfect probe for any application
  • Don't see the temperature probe you are looking for? Please contact us directly. We have a large range of standard temperature probes and we also manufacture customized probes specifically according to your personal requirements.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart