Fast-action, angled surface probe (TC type K)

Article no.: 0602 0993
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Humidity and temperature sensor

Identification & Classification

Article number 0602 0993
Copy
EAN / GTIN 4029547003493
Copy
Manufacturer number 0602 0993
Copy
L-Number L40540 281
Copy
Manufacturer Testo SE & Co. KGaA, Celciusstraße 2, 79822 TITISEE-NEUSTADT, Germany, www.testo.de

Description

Description:

The surface temperature sensor (thermocouple type K) has a thermocouple band that ensures a short response time and enables measurements on non-planar surfaces. Thanks to the angled probe tube, you can also measure in hard-to-reach places. Another advantage: By placing the handle at an angle to the temperature source, even very high temperatures can be measured quite safely
  • The probe can be used for the following applications, among others:
  • Determination of cold bridges on walls
  • Maintenance and inspection of machines
  • Process monitoring of production steps
  • Adjustment of the heating system (radiators, pipes, boilers)
  • Quality controls.

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart