Globe thermometer (TC type K) - for radiant heat

Article no.: 0602 0743
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Humidity and temperature sensor

Identification numbers & Classifications

Article number 0602 0743
EAN / GTIN 4029547011504
Manufacturer number 0602 0743
L-Number L40540 26

Description

Description:

Thermal comfort is a crucial factor in terms of a person's physical and mental capabilities – and should be ensured through regular measurements of the individual parameters directly at the workplace
  • In combination with an appropriate measuring instrument, the globe thermometer (thermocouple type K) enables standard-compliant determination and checking of the radiant heat parameter. For example, if a significant temperature difference between the ambient and globe temperature is detected, the cause could be high solar radiation through the window
  • The hollow sphere has a diameter of 150 mm and there is a thermocouple type K at its centre for measuring the temperature.

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart