Exceptionally fast temperature probe (TC Type K)

Article no.: 0602 0493
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Temperature measuring device

Identification numbers & Classifications

Article number 0602 0493
EAN / GTIN 4029547007989
Manufacturer number 0602 0493
L-Number L40550 89

Description

Description:

This thermocouple (TC) temperature probe with flexible, low-mass tip is suitable for air temperature measurements and also for measurements in liquids and pastes - particularly in small-volume media, e.g. petri dishes. You can also carry out temperature measurements on surfaces if you fix the temperature probe in place at the measuring point, for example with adhesive tape
  • Thanks to its very thin tip, which is 0.25 mm in diameter, the temperature probe has an exceptionally short response time of just 1 second. Therefore it is able to record very brief temperature peaks and is also suitable for air temperature measurements
  • The temperature probe can record both very low and extremely high temperatures: -40 to +1000 °C. It has an oval (2.2 mm x 1.4 mm) FEP-insulated, 2 m long thermocouple cable. The thermocouple cable can be pushed through narrow openings such as slits in doors or refrigerator seals. It is heat-resistant up to +200 °C
  • This Type K, Class 1 thermocouple probe has (within the measuring range -40 to +1000 °C) a standardized accuracy of ±1.5 °C or 0.004 x I t I (the higher value applies). This means that at a temperature of +500 °C, this probe has an accuracy of ±2 °C (since 0.004 x 500 °C = 2 °C)
  • The perfect probe for any application
  • Don't see the temperature probe you are looking for? Please contact us directly. We have a large range of standard temperature probes and we also manufacture customized probes specifically according to your personal requirements.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart