Flue gas probe, modular, 335mm, 500°C

Article no.: 0600 9766
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product CO2 probe

Identification numbers & Classifications

Article number 0600 9766
EAN / GTIN 4029547018206
Manufacturer number 0600 9766
L-Number L40540 126

Description

Description:

With the modular flue gas probe with 335 mm probe tube length, the flue gas path and temperature channel can be conveniently connected to the measuring device with a practical bayonet lock.
  • And thanks to the quick-change click system on the handle, the probe tube can be replaced very easily
  • The NiCr-Ni thermocouple integrated in the probe tube enables temperature measurement up to 500 °C
  • In addition, the probe is supplied with a cone for mounting.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart