Modular flue gas probe, 300 mm, Ø 8 mm, Tmax 500 °C, TÜV-tested

Article no.: 0600 9761
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product CO2 probe

Identification numbers & Classifications

Article number 0600 9761
EAN / GTIN 4029547003295
Manufacturer number 0600 9761
L-Number L40540 305

Description

Description:

The TÜV-tested modular flue gas probe with 300 mm long probe shaft features a quick-change click system on the handle, which enables easy replacement of the probe shaft.
  • The thermocouple NiCr-Ni, which is integrated in the probe shaft, enables temperature measurement up to 500 °C
  • Flue gas path and temperature channel can be conveniently connected to the measuring instrument via a practical bayonet lock
  • In addition, a dirt filter protects the instrument and its sensors from contamination.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart