Modular flue gas probe with pre-filter, 335 mm, Ø 14 mm, Tmax 1000°C

Article no.: 0600 8766
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product CO2 probe

Identification numbers & Classifications

Article number 0600 8766
EAN / GTIN 4029547021305
Manufacturer number 0600 8766

Description

Description:

The modular flue gas probe contains a preliminary filter with a diameter of 14 mm, which protects the measuring instrument and its sensors from dusty flue gases.
  • The probe also features a quick-change click system on the handle, enabling easy replacement of the probe shaft
  • The thermocouple NiCr-Ni, which is integrated in the probe shaft, enables temperature measurement up to 1000 °C
  • Flue gas path and temperature channel can be conveniently connected to the measuring instrument via a practical bayonet lock.

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart