Heated industrial probe set

Article no.: 0600 7630
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Temperature sensor

Identification numbers & Classifications

Article number 0600 7630
EAN / GTIN 4029547021367
Manufacturer number 0600 7630

Description

Description:

A heated sampling system is necessary when the situation requires maximum measuring accuracy (e.g. if there are high concentrations of NO2 or SO2 in the flue gas) or if a heated system is a legal requirement in your country
  • A heated system prevents condensation of the flue gas being measured within the sampling system
  • Gaseous media are transported over short and long distances at constant temperature.

    For applications of this kind, which require heated sampling, we offer our heated industrial probe set for the extractive sampling of flue gas being analyzed
  • It can be used in combination with the testo 350 or testo 340
  • Easy to handle, the heated industrial probe set prevents condensate forming and prevents the temperature within the sampling system falling below the flue gas dewpoint.

    The heated sampling tube (600 °C) can be extended to a max
  • 3 m using optional extension tubes
  • The thermocouple (2.2m) can be added as an accessory to enable you to carry out simultaneous temperature measurement with a 2m long probe
  • You can also install an optional preliminary filter for measurements involving a high dust load.

    Applications
    You can use the heated industrial probe set (in combination with the testo 350 or testo 340) for the following applications:

    Emissions measurement to monitor prescribed limit values
    Measurements on a variety of installations / trial set-ups in laboratories
    Emissions check measurements within the flue gas cleaning system
    Official emissions measurement (more information under the “Applications” tab)
    You can use other accessories to put together an application-specific sampling solution.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart