testo 770-3 Premium Kit - TRMS clamp meter with Bluetooth

Article no.: 0590 7703 03
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Current clamp

Identification & Classification

Article number 0590 7703 03
Copy
EAN / GTIN 4029547026706
Copy
Manufacturer number 0590 7703 03
Copy
L-Number L40540 522
Copy
Manufacturer/responsible person Testo SE & Co. KGaA, Celciusstraße 2, 79822 TITISEE-NEUSTADT, Germany, www.testo.de

Description

Description:

The testo 770-3 clamp meter is the ideal clamp amperemeter for demanding measuring tasks in tight application environments. The movable pincer arm can be fully retracted into the instrument. This enables the instrument to grab tightly packed cables in a particularly accurate way.
  • Thanks to improved resolution, high-precision results are also generated in the lower current range. The testo 770-3 also has an extended voltage measurement range of up to 1000 V.
  • In addition, more specialized applications can be handled using the clamp meter, such as starting current, power and μA measurements. The optionally available temperature adapter for thermocouple probes can be used to measure electrical parameters as well as temperatures (compatible Type K thermocouple probe can be ordered separately).
  • The clamp amperemeter automatically detects and selects AC/DC and other parameters, such as resistance, continuity, diode and capacitance,. This makes operation easier and more reliable than ever before.
  • The measurement values can be clearly shown on the two-part display of the clamp meter and in the testo Smart App. The testo 770-3 can be quickly and easily connected to the testo Smart App and other Testo measuring instruments via Bluetooth. In the App, you can display the measurement curve as a graph on your smartphone/tablet and save and send readings directly in the report.
  • Downloads & documents

    Direct purchase

    Add articles directly to the cart:

    Login

    Your contact person
    To shopping cart