Temperature probe with penetration tip (TC Type K)

Article no.: 0572 9001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Humidity and temperature sensor

    Identification numbers & Classifications

    Article number 0572 9001
    EAN / GTIN 4029547010972
    Manufacturer number 0572 9001
    L-Number L40540 400

    Description

    Description:

    This thermocouple (TC) temperature probe with penetration tip can be used for measurements in pastes and semi-solid media and also for measurements in liquids and air
    • The temperature probe features a thin, 2 m long ribbon cable. The thin ribbon cable can also be placed through narrow openings such as slits in doors or refrigerator seals
    • Protection class IP54 means that the temperature probe with penetration tip is protected against spray water
    • This Type K, Class 1 thermocouple probe has a standardized accuracy of ±1.5°C
    • The temperature probe's response time t99 (time it takes for the probe to register 99% of the jump in temperature) of 7 seconds refers to measurements in moving water at +60°C. This response time is extended when, for example, measurements are taken in still liquid, pastes or air.*
    • The perfect probe for any application
    • Don't see the temperature probe you are looking for? Please contact us directly. We have a large range of standard temperature probes and we also manufacture customized probes specifically according to your personal requirements
    • * For air temperature measurements, the response time is about 40 – 60 times higher than the indicated value measured in water. If you should require a rather sluggish temperature probe to measure air temperature, this probe is particularly suitable because it does not take brief temperature peaks into account at all, or only to a very small degree, when measuring temperature. For example, if you are planning to use the temperature probe with penetration tip to measure air temperature in the refrigerator, briefly opening the refrigerator door would not take into account the temperature fluctuation which results from mixing the warm room temperature with the refrigerator temperature
    • If you need an air temperature probe with a fast response time, your best choice would be the exceptionally fast temperature probe 0602 0493 which has a large measuring range.

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart