Penetration probe Pt100 with ribbon cable

Article no.: 0572 7001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Humidity and temperature sensor

Identification numbers & Classifications

Article number 0572 7001
EAN / GTIN 4029547010965
Manufacturer number 0572 7001
L-Number L40540 429

Description

Description:

Pt100 insertion probe with ribbon cable, cable length 2 m, IP54.
  • The measuring range of the Pt 100 insertion probe extends from minus 85 °C to plus 150 °C
  • The temperature sensor with ribbon cable is therefore ideally suited for temperature monitoring in ultra-low freezers where the data logger or the sensor of the measuring system (Saveris) is placed outside the refrigerator.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart