testo Saveris 2 - set for temperature monitoring in refrigerators

Article no.: 0572 2103
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Data logger

Identification & Classification

Article number 0572 2103
Copy
EAN / GTIN 4029547016455
Copy
Manufacturer number 0572 2103
Copy
L-Number L40540 461
Copy
Manufacturer/responsible person Testo Saveris GmbH, Celsiusstraße 2, 79822 Titisee-Neustadt, Germany

Description

Description:

Temperature-sensitive goods, which are often of high value, are stored in refrigerators in pharmacies, hospitals, laboratories, medical practices and supermarkets.
  • If the goods become unusable due to a refrigerator failure, major damage and considerable costs can result
  • The testo Saveris 2 wireless data logger system offers you the perfect solution for temperature monitoring in the refrigerator
  • Automated temperature monitoring in the refrigerator: safe and simple With the testo Saveris 2 wireless data logger system, temperature monitoring runs automatically: you don't have to write down min/max values, read out data loggers or store the measurement data in a sorted manner
  • All measurement data is transferred wirelessly to the Testo Cloud and automatically archived there
  • You can access it at any time with your PC, smartphone or tablet to check the values or to present evidence to inspectors
  • Set advantage: perfect equipment for use in the refrigerator With this testo Saveris 2 set, you have the advantage that the set is put together appropriately for use in the refrigerator
  • In addition to the wireless data logger (and access to the Testo Cloud), you also receive two temperature sensors with a special flat cable that can be pushed through the refrigerator seal perfectly
  • (This way the sensor remains inside the fridge and the radio data logger outside)
  • In addition, the set includes two vials for filling with glycol, which serve as a temperature buffer
  • As soon as the temperature sensor is immersed in the filled bottle, the glycol isolates the temperature sensor and dampens its reaction time
  • This is useful to avoid false alarms when monitoring the temperature in the refrigerator
  • Short-term temperature peaks (e.g. due to opening doors) are not significant
  • The measured temperature corresponds to the actual temperature of the stored goods
  • Propylene glycol, for example, is suitable for temperature monitoring in the refrigerator; ethylene glycol is more suitable for applications in the freezer below20 ° C.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart