testo Saveris 2-H2 - WiFi data logger with display and connectable temperature and humidity probe

Article no.: 0572 2035
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Data logger

Identification numbers & Classifications

Article number 0572 2035
EAN / GTIN 4029547017469
Manufacturer number 0572 2035
L-Number L40540 342

Description

Description:

The testo Saveris 2 WiFi data logger system is the simple, versatile and reliable solution for measuring and monitoring temperature and humidity values in your storage, cooling and work spaces. Installing the system is child's play and can be done via a browser.

Humidity and temperature monitoring with testo Saveris 2The humidity and temperature monitoring system consists of at least one WiFi data logger and free cloud access (online data storage). As part of this data logger system, the testo Saveris 2-H2 data logger with the connectable temperature and humidity sensor (optional) stores all measured values and transfers them directly to the Testo Cloud via WiFi. With the alarm function, you can be warned immediately by e-mail or SMS (optional) when limit values are violated.

The Testo Cloud packages: Basic (free of charge) and AdvancedThe Testo Cloud is the central control element for setting up your testo Saveris 2 system. Here you can configure your WiFi data loggers, set limit alarms and evaluate your measurement data. With an internet-enabled smartphone, tablet or PC, you can access all measured values and analysis functions anytime and anywhere. To access the Testo Cloud, you must first register at www.saveris.net.

Depending on the desired range of functions, you can choose between the free Basic and the more extensive Advanced functionality when using the Testo Cloud:

Feature: Basic (free) / [Advanced]
  • Measurement cycle: 15 min. ... 24 h / [1 min. ... 24 h]
  • Communication cycle: 15 min. ... 24 h / [1 min. ... 24 h]
  • Data storage: Max. 3 months / [Max. 2 years]
  • Reports: Manual (.pdf/.csv) / [Manual (.pdf/.csv) / Automatic (.pdf/. csv)]
  • Number of users per account: 1 / [10]
  • Number of WiFi data loggers per account: Unlimited / [Unlimited]
  • Alarm options: Upper/lower alarm limits / [Upper/lower alarm limits / alarm delay / alarm timing]
  • System notifications: Low battery notification / Radio link interrupted / Power supply interrupted / [Low battery notification / Radio link interrupted / Power supply interrupted]
  • E- Mail alarm: Yes / [Yes]
  • SMS alarm: No / [Includes 25 SMS per logger per year / possibility to purchase additional SMS packages]

If you choose to take advantage of the Advanced package, you also have the choice between licence packages that differ in their validity period (12-month licence with Best. - No. 0526 0735, 24-month licence with order no. 0526 0732 and 36-month licence with order no. 0526 0733).

WiFi data logger: advantages and functionsCurrent measured values, limit violations and the remaining battery life can be read on the display of the data logger. The standard batteries (AA) have a service life of 12 months and can be replaced by the user at any time. The internal data memory of the WiFi data logger has a capacity of 2 x 10,000 measured values and the housing is protected according to IP54.

Note: In order to use the testo Saveris 2-H2 WiFi data logger, you also need a connectable probe (please order separately).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart