testo 160 IAQ - WiFi data logger with display and integrated sensors for temperature, humidity, CO2 and atmospheric pressure

Article no.: 0572 2014
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Data logger

Identification numbers & Classifications

Article number 0572 2014
EAN / GTIN 4029547017711
Manufacturer number 0572 2014

Description

Description:

Indoor air quality has a huge influence on people's health and well-being. Stale indoor air can lead to tiredness, loss of concentration and discomfort. Reliable monitoring of indoor air quality with the WiFi data logger testo 160 IAQ. The data logger can for example be used in schools, nursery schools, conference rooms, open-plan offices, auditoriums or museums – in short: in rooms where a lot of people gather

Monitoring temperature, humidity, CO2and atmospheric pressure with the WiFi data logger testo160 IAQ

  • The easy-to-use WiFi data logger testo160 IAQ is ideal for monitoring indoor air quality. Thanks to its sensors for temperature, humidity, CO2and atmospheric pressure, it accurately determines the ambient conditions in each room
  • Particularly user friendly: Coloured LEDs on the data logger indicate the air quality using the traffic light principle. The CO2limit values can be determined individually. The LEDs are switched off in battery mode in order to ensure longer battery lives
  • The following values can be read off the logger display:
    • With mains operation: CO2concentration and alternately temperature and humidity. The atmospheric pressure values are not shown on the logger display, however they are available in the Cloud
    • In battery mode: CO2concentration and temperature. The data for humidity are not displayed – because that ensures longer battery lives
  • All measurement data are stored by the data logger directly in the Testo Cloud via your WLAN. This means you can also document and analyze your measurement data over a longer period of time
  • If limit values are exceeded, you will be notified immediately by e-mail or (optionally) SMS thanks to the alarm function. You can access all measuring values and analysis functions any time and anywhere with your internet-capable smartphone, tablet or PC

The WiFi data logger testo 160 IAQ – adaptable and inconspicuous

  • The small dimensions of the data logger testo 160 IAQ (82 x 117 x 32 mm) and its simple design enable it to be easily positioned in any room. Especially for museums and archives, it is particularly important that the focus is always on your exhibits. In conjunction with the optionally available customizable deco-cover (see accessories), the WiFi data logger can be perfectly adapted to blend in with its surroundings and therefore remains particularly inconspicuous

Perfectly networked: with the WiFi data logger testo 160 IAQ and the Testo Cloud

  • You must first register at www.saveris.net to have access to the Testo Cloud. Installing the system is simple and can be carried out via a browser
  • Depending on the desired range of functions, you have a choice between the free Basic and more extensive Advanced functionality when using the Testo Cloud. You can use the Advanced functionality, for example to create up to 10 users per account or set an SMS alarm if limit values are exceeded.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart