testo 184 G1 - Vibration, humidity and temperature data logger for transport monitoring

Article no.: 0572 1846
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Data logger

Identification & Classification

Article number 0572 1846
Copy
EAN / GTIN 4029547013010
Copy
Manufacturer number 0572 1846
Copy
L-Number L40540 187
Copy
Manufacturer Testo Saveris GmbH, Celsiusstraße 2, 79822 Titisee-Neustadt, Germany

Description

Description:

With the data loggers testo 184 G1 for shock, humidity and temperature, you can now monitor the transport of sensitive products such as electronics , art, pharmaceuticals or foods over an unlimited operating time. More info on applications (link to tab Applications)
  • At their destination, a glance at the display or the LEDs tells you whether the configured limit values have been adhered to. In order to obtain detailed information, it is sufficient to connect the logger to a PC – a PDF report is immediately generated with all relevant data. In order for you to be able to work even more efficiently and conveniently with the data loggers, all required files and information are stored directly and securely in the testo 184 G1: Configuration file, instruction manual and PDF report of your recorded data
  • The measurement value store of the data logger testo 184 G1 for shock has a capacity of 1000 measurement values, for humidity and temperature 64000 measurement values. The measurement rate is freely selectable from 1 min to 24 h. The battery has a life of 120 days. The temperature data logger testo 184 G1 is supplied by a standard battery which can be exchanged by the user
  • testo 184 G1 is compliant with GxP, 21 CFR Part 11 and HACCP. Testo AG is an ISO 9001:2008-certified company, and ensures the adherence to the norms through internal audits as well as accredited external audits
  • All advantages at a glance:
  • 1. Clear alarm indication
  • A glance at the display or the LEDs is enough to know whether limit values have been violated during transport
  • 2. Easiest operation
  • testo 184 G1 is intuitively operated, and can be used without special training or previous knowledge: The ″Start″ button begins data recording. ″Stop″ ends it
  • 3. Easiest configuration
  • In each testo 184 G1, a configuration file is stored, with which the configuration of the testo 184 G1 is childsplay – no download, no installation, no user interface and no additional costs
  • 4. Convenient readout
  • A PDF report with the transport data is created immediately on connection of the testo 184 G1 data logger to the USB interface of a computer. This is suitable for long-term archiving according to PDF/A standard
  • 5. Mobile readout/printout on site
  • Data transfer from the data logger to a compatible Testo fast printer (option) also functions wirelessly via NFC
  • 6. IT-safe
  • The testo 184 G1 data loggers work securely without software installation or download, so that IT problems are triggered neither by the firewall nor the virus scanner.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart