testo 184 T3 - Temperature data logger for transport monitoring

Article no.: 0572 1843
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Data logger

Identification numbers & Classifications

Article number 0572 1843
EAN / GTIN 4029547012983
Manufacturer number 0572 1843

Description

Description:

With the temperature data loggers testo 184 T3, you monitor the transport of sensitive goods such as pharmaceuticals, foods or electronics, over an unlimited period. More info on applications (link to tab Applications)
  • At their destination, a glance at the display or the LEDs tells you whether the configured limit values have been adhered to. In order to obtain detailed information, it is sufficient to connect the logger to a PC – a PDF report is immediately generated with all relevant data. In order for you to be able to work even more efficiently and conveniently with the data loggers, all required files and information are stored directly and securely in the testo 184 T3: Configuration file, acceptance test certificate 3.1 according to DIN ISO 10204, instruction manual and PDF report of your recorded data
  • The measurement value store of the temperature data logger testo 184 T3 has a capacity of 40000 measurement values. The measurement rate is freely selectable from 1 min to 24 h. The battery has a life of 500 days. The temperature data logger testo 184 T3 is supplied by a standard battery which can be exchanged by the user
  • testo 184 T3 is compliant with GxP, 21 CFR Part 11, HACCP and EN 12830. Testo is an ISO 9001-certified company, and ensures the adherence to the norms through internal audits as well as accredited external audits
  • All advantages at a glance:
  • 1. Clear alarm indication
  • A glance at the the LEDs is enough to know whether limit values have been violated during transport
  • 2. Easiest operation
  • testo 184 T3 is intuitively operated, and can be used without special training or previous knowledge: The ″Start″ button begins data recording. ″Stop″ ends it
  • 3. Easiest configurationIn each testo 184 T3, a configuration file is stored, with which the configuration of the testo 184 T3 is childsplay – no download, no installation, no user interface and no additional costs
  • 4. Convenient readoutA PDF report with the transport data is created immediately on connection of the testo 184 T3 data logger to the USB interface of a computer. This is suitable for long-term archiving according to PDF/A standard
  • 5. Mobile readout/printout on site
  • Data transfer from the data logger to a compatible Testo fast printer (option) also functions wirelessly via NFC
  • 6. IT-safe
  • The testo 184 T3 data loggers work securely without software installation or download, so that IT problems are triggered neither by the firewall nor the virus scanner.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart