testo 184 T1 - Temperature data logger for transport monitoring

Article no.: 0572 1841
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Data logger

Identification numbers & Classifications

Article number 0572 1841
EAN / GTIN 4029547012969
Manufacturer number 0572 1841
L-Number L40540 175

Description

Description:

With the testo 184 T1 temperature data loggers, you can monitor the transport of sensitive products such as pharmaceuticals, food or electronics over a maximum operating time of 90 days.
  • At the destination, you can see at a glance on the LEDs whether the configured limit values have been complied with
  • For detailed information, all you have to do is connect the logger to a computer - a PDF report with all relevant data is generated immediately
  • To enable you to work even more conveniently and efficiently with the data loggers; all the files and information required for this are each stored directly - and virtually captive - in the testo 184 T1: configuration file, calibration certificate, operating instructions and PDF report of your recorded measurement data
  • The measurement data memory of the testo 184 T1 temperature data logger has 16000 measurement values
  • The measuring cycle is freely selectable from 1 min to 24 h
  • testo 184 T1 conforms to GxP, 21 CFR Part 11, HACCP and EN 12830
  • Testo is an ISO 9001 certified company and ensures compliance with the standard through both internal audits and accredited external audits
  • All advantages at a glance: 1
  • clear alarm indication A glance at the LEDs is enough to know whether limit values were violated during transport
  • 2
  • easy operation testo 184 T1 is intuitive to operate and can be used without special training or prior knowledge: The ″Start″ button starts data recording
  • ″3
  • simplest configuration A configuration file is stored on each testo 184 T1, making it child's play to configure testo 184 T1 individually - without download, without installation, without interface and without additional costs
  • 4
  • convenient readout Immediately after connecting the testo 184 T1 data logger to the USB interface of a computer, a PDF report with the transport data is automatically created
  • This is suitable for long-term archiving in accordance with the PDF/A standard
  • 5
  • mobile readout/printing on site The transfer of data from the data logger to the suitable testo quick printer (option) works wirelessly via NFC
  • 6
  • IT-safe The testo 184 T1 data loggers function securely without software installation or download and therefore do not cause problems for your IT firewall or virus scanner.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart