testo 176 H1 - Temperature and humidity data logger

Article no.: 0572 1765
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Data logger

Identification numbers & Classifications

Article number 0572 1765
EAN / GTIN 4029547011160
Manufacturer number 0572 1765
L-Number L40550 90

Description

Description:

Are the prescribed humidity and temperature values in warehouses and buildings being adhered to? Is mould in the apartment the result of insufficient ventilation, or caused by building damage? With the data logger for temperature and humidity testo 176 H1, you can find out
  • Up to two temperature and/or temperature/humidity probes can be connected to the 4-channel data logger testo 176 H1 and positioned in the room according to the individual requirements. A wide selection of probes is available to you for this purpose
  • The lock included in delivery protects your temperature and humidity loggers from unauthorized access
  • Security and convenience at all levels
  • The testo 176 H1 data logger for temperature and humidity guarantees high data security and reliable measurement results on the basis of modern measurement technology
  • In addition to the current temperature and humidity values, the data logger testo 176 H1 also shows the dewpoint in the display (when a temperature/humidity probe is connected). You can read programmed limit values, min. and max. values, limit value violations as well as the remaining battery life easily from the large display. It is therefore not necessary to read out the temperature and humidity logger to a PC in order to gain a quick overview
  • Thanks to the large memory for 2 million measurement values, and the battery lifetime of up to 8 years, you can read out the data much less often, even at a shorter measurement intervals. The standard battery (AA) can be easily exchanged at any time by the user
  • Programming and evaluation of the data logger for temperature and humidity
  • For the programming and readout of the data logger for temperature and humidity, as well as for the analysis of the measurement data on a PC, three software versions are available
  • ComSoft Basic software – available for free download – allows the fast programming of the data logger as well as easy data analysis
  • ComSoft Professional software – optionally available – offers you different possibilities for the detailed analysis of temperature and humidity values
  • ComSoft CFR 21 Part 11 software – optionally available – optimum for the special requirements of the pharmaceutical sector according to CFR 21 Part 11
  • Caution: To program the temperature and humidity data logger, you require a USB cable which is not included in delivery. Transfer of the saved measurement data from the data logger to a PC takes place by USB cable or SD card – you can order both as optional accessories together with your testo 176 H1
  • Application areas for the temperature and humidity data logger
  • Monitoring and documentation of building climate
  • Monitoring and documentation of storage temperature and humidity
  • Mould in an apartment: With the temperature and humidity data logger you can find out whether moisture and mould on ceilings and walls are the consequence of building damage or a sign of incorrect ventilation behaviour.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart