Temperature probe with penetration tip (NTC)

Article no.: 0572 1001
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Humidity and temperature sensor

Identification numbers & Classifications

Article number 0572 1001
EAN / GTIN 4029547010958
Manufacturer number 0572 1001
L-Number L40540 425

Description

Description:

This temperature probe featuring a penetration tip is suitable for temperature measurements in pastes and semi-solid media and also in liquids and air. Thanks to its NTC sensor element, the probe provides precise temperature measurements with an accuracy of up to ±0.2 °C
  • The temperature probe features a thin, 2 m long ribbon cable. The ribbon cable can be pushed through narrow openings such as slits in doors or refrigerator seals
  • Protection class IP 54 means that the temperature probe is protected against spray water
  • This probe's response time t99 (time it takes for the probe to register 99% of the jump in temperature) of 8 seconds refers to measurements in moving water at +60 °C. This response time is extended when, for example, measurements are taken in still liquid, pastes or air.*
  • The perfect probe for any application
  • Don't see the temperature probe you are looking for? Please contact us directly. We have a large range of standard temperature probes and we also manufacture customized probes specifically according to your personal requirements
  • *For air temperature measurements, the response time is about 40 – 60 times higher than the indicated value measured in water. If you should require a rather sluggish temperature probe to measure air temperature, this probe is particularly suitable because it does not take brief temperature peaks into account at all, or only to a very small degree, when measuring temperature. For example, if you are planning to use this probe to measure air temperature in the refrigerator, briefly opening the refrigerator door would not take into account the temperature fluctuation which results from mixing the warm room temperature with the refrigerator temperature
  • If you need an air temperature probe with a fast response time, your best choice would be the exceptionally fast temperature probe 0602 0493 which has a large measuring range.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart