Set testo 830-T4 - Infrared thermometer

Article no.: 0563 8314
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Temperature measuring device

Identification numbers & Classifications

Article number 0563 8314
EAN / GTIN 4029547011771
Manufacturer number 0563 8314
L-Number L40550 169

Description

Description:

The testo 830-T4 infrared thermometer in a practical set can be used universally and enables you to measure surface temperatures in trade and industry quickly and precisely, both on a non-contact basis and with surface contact
  • The advantages of the testo 830-T4 infrared thermometer
  • The measuring spot diameter is only 36 mm at a distance of 1 m to the surface, thanks to the good 30:1 optics. This means that even temperatures of small objects can be reliably determined from a safe distance. For example, you can comfortably measure the temperatures of heating pipes from a standing position
  • The 2-point laser marking means you can always see clearly and distinctly at which location the temperature is being measured. You can also measure very small temperature differences very accurately with the precise resolution of 0.1°C. And the min./max. function enables you to set individual limit values. There is a visual and acoustic indication when limit values are exceeded
  • Extended functions with attachable surface probe
  • Would you also like to carry out contact measurement in addition to non-contact IR measurement (e.g. for control purposes)? Then attach the cross-band surface probe which is included in the set to the infrared thermometer. Its sprung cross-band is also suitable for surfaces which are not flat
  • The comparative contact measurement with the surface temperature probe will also help you determine the emission level of the surface material. This means you will be able to set the infrared thermometer emission level accordingly in order to achieve the best results in the subsequent IR measurement.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart