testo 805 - Infrared thermometer with protective case

Article no.: 0563 8051
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Temperature measuring device

Identification numbers & Classifications

Article number 0563 8051
EAN / GTIN 4029547002458
Manufacturer number 0563 8051
L-Number L40540 399

Description

Description:

The testo 805 mini infrared thermometer is perfect anywhere needing a quick surface temperature check: for example, you can use it for food controls in supermarkets to record the temperature of incoming goods, or to scan entire refrigerated sections. However, it is not only in the food sector (industry and retail), but also in building services that the Testo infrared thermometer performs reliably.Top-performing, pocket size infrared thermometer

  • Its small size (80 mm long) makes the infrared thermometer particularly practical, fitting into any pocket and always on hand. Its 1:1 optics system means it is suitable for close-up temperature measurements. At the touch of a button, the Testo infrared thermometer measures the surface temperature of the object being measured without coming into contact with it. If you need to measure the temperature of entire pallets of goods or refrigerated sections you can use scan mode for continuous measurement
  • The scope of delivery of the testo 805 infrared thermometer includes the TopSafe protective case. This protects the measuring instrument from dirt and water in accordance with protection class IP 65. This protective case is of great benefit, e.g. in the food sector (e.g. food controls), where a humid environment and spray water can be expected.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart