testo 635-2 U-value promo set - thermohygrometer set

Article no.: 0563 6353
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Data logger

Identification numbers & Classifications

Article number 0563 6353
EAN / GTIN 4029547013522
Manufacturer number 0563 6353

Description

Description:

In order to evaluate the heat insulation capability of a component (walls, windows), you need to know the heat transfer coefficient, or ″U-value″ (previously ″K-value″). The U-value is the most important value for proving the heat loss of a building
  • With the testo 635-2 thermohygrometer, you have everything you need to start calculating the U-value
  • The testo 635-2 U-value set is designed to make calculating the U-value easier than ever. As well as the testo 635-2 thermohygrometer, you also get the special temperature probe for determining the U-value as well as temperature measurement equipment, with transmission of the readings via radio
  • You can therefore carry out all necessary temperature measurements simultaneously, both indoors and outdoors: ambient air temperature, wall temperature inside, outside temperature via wireless transmission. The testo 635-2 thermohygrometer then calculates the U-value automatically and indicates this on the display. Thanks to the integrated reading memory, you can store the measurement data in the instrument and subsequently evaluate it on the PC using the software
  • You can easily stow all the equipment away in the case supplied or transport it to the measuring location
  • Further advantages of the thermohygrometer
  • The testo 635-2 thermohygrometer is suitable for measuring temperature, humidity, material equilibrium moisture content and for measuring the pressure dew point in compressed air systems
  • Moisture progressions can be recorded and analyzed or displayed in graph/table format. Thanks to wireless measurement data transmission via radio, up to 3 temperature or humidity probes can be displayed in the measuring instrument. Selectable user profiles make for intuitive operation
  • The material moisture can be displayed directly using the appropriate (optional) probe. Characteristic curves for various materials can be stored in the PC software and transmitted to the thermohygrometer. To analyze moisture in ceilings and walls, the measuring instrument directly displays the dew point distance between ambient air and wall surface. Precision probes up to -60°C tpd are optionally available for checking the pressure dew point in compressed air systems.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart