testo 915i temperature kit - Thermometer with temperature probes and smartphone operation

Article no.: 0563 5915
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Temperature measuring device

    Identification numbers & Classifications

    Article number 0563 5915
    EAN / GTIN 4029547023958
    Manufacturer number 0563 5915
    L-Number L40540 447

    Description

    Description:

    Wireless, versatile, easy to use: The kit, which includes a thermometer, an air probe, immersion/penetration probe and surface probe, is ideal for carrying out temperature measurements in a wide range of applications. The testo 915i thermometer with smartphone operation and Bluetooth is part of the popular Testo Smart Probes portfolio. The thermometer provides fast, reliable measurement results and is particularly versatile and easy to use in combination with the probes, Bluetooth and Smart App

    testo 915i temperature kit: Thermometer with temperature probes and smartphone operation

    • Robust, fast-response immersion/penetration probe (TC type K, class 1), measuring range -50 to +400 °C, application: Temperature measurement in liquids, pastes and semi-solid media
    • Fast-response surface probe (TC type K, class 1) with sprung thermocouple strip, measuring range -50 to +350 °C, application: Temperature measurement on flat and non-planar surfaces, e.g. also for measurements on pipes
    • Robust, fast-response air temperature probe (TC type K, class 1), measuring range -50 to +400 °C, application: Measurement of ambient temperature as well as temperatures in ducts and at air outlets
    • High measuring accuracy up to ±1.0 °C thanks to system calibration ex-works
    • For fast, wireless temperature measurements
    • Innovative locking mechanism on the handle for easy, secure attachment of plug-in Testo measuring probes
    • Versatile in all temperature-relevant applications: Compatible with all Testo and standard type K thermocouple probes
    • testo Smart App: Display of readings, clear graphical presentation of temperature curves, create documentation on site and send as a PDF or CSV file
    • Automatic Bluetooth connection to smartphones, tablets or compatible Testo measuring instruments
    • Bluetooth with a range of up to 100 m
    • Handy, robust housing
    • testo Smart Case: Case for safe storage and convenient transportation of thermometer and probes
    • Thanks to its proven quality and great durability, you can rely on your Testo Smart Probe in all conditions

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart