Pro set testo 324 - Pressure and leakage measuring instrument

Article no.: 0563 3240 71
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Estimated delivery time: 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Lux sensor

Identification & Classification

Article number 0563 3240 71
Copy
EAN / GTIN 4029547012495
Copy
Manufacturer number 0563 3240 71
Copy
L-Number L40540 82
Copy
Manufacturer/responsible person Testo SE & Co. KGaA, Celciusstraße 2, 79822 TITISEE-NEUSTADT, Germany, www.testo.de

Description

Description:

The testo 324 professional set is worthy of its name. Because there is no more professional way to carry out statutory tests on gas pipes. Thanks to a comprehensive range of accessories, you are equipped for every measuring task involved in testing gas pipes
  • Gas pipe tests - the applications
  • Load testing and tightness testing on gas pipes according to TRGI 2018
  • Establishing the serviceability of gas pipes according to TRGI 2018
  • Strength (pressure test), tightness and recurring tests on liquid gas pipes according to TRF 2021
  • Waste water pipe testing according to DIN EN 1610
  • Differential pressure measurement
  • testo 324 professional set with leakage measuring instrument – the advantages
  • Simple: The single-hose connection makes it extremely easy to operate, while the high-resolution colour graphic display also makes it convenient to work with
  • Efficient: Measuring location and customer management: the measurement data can be stored and documented quickly and easily in previously created customer folders, along with assignment to the measuring location (memory for up to 500,000 readings)
  • Precise: Maximum precision is offered by the built-in sensors – a flow sensor, an absolute pressure sensor and two differential pressure sensors are all integrated into the testo 324 leakage measuring instrument. Optionally, up to two temperature probes or high-pressure probes of up to 25 bar can be connected to the measuring instrument
  • Efficient: The pressure pump which is integrated into the testo 324 leakage measuring instrument enables automatic pressure build-up up to 300 mbar and filling of the feeding unit. You also have the option of generating higher pressures with the manual test pump
  • Safe: Automatic serviceability test: the system case with feeding unit feeds in the gas using the gas bladder. Since the gas bladder is filled with the system's own gas, there is no possibility of a hazardous gas-air mixture developing during the serviceability test
  • Intelligent: Integrated instrument diagnosis: error diagnosis, instrument information, tightness self-test
  • Economic: Energy management: automatic instrument shutdown (Auto-Off) and switch-off of the display illumination can be set in battery operation
  • Practical: The infrared printer enables measurement data to be printed out on site in accordance with statutory directives
  • Versatile: The testo 316-2 gas detector enables reliable detection of gas leaks
  • Durable: 2-year warranty
  • We recommend our optional PC software EasyHeat for the convenient presentation of measurement processes and to manage your customer data.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart