testo 316-4 set 2 - Leak detector for ammonia (NH3)

Article no.: 0563 3165
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crack detection dye

Identification & Classification

Article number 0563 3165
Copy
EAN / GTIN 4029547012792
Copy
Manufacturer number 0563 3165
Copy
L-Number L40550 156
Copy
Manufacturer/responsible person Testo SE & Co. KGaA, Celciusstraße 2, 79822 TITISEE-NEUSTADT, Germany, www.testo.de

Description

Description:

Leaks on a refrigeration system have very serious consequences: the required cooling capacity is reduced and, in the worst case scenario, the system may suffer damage. This can cause environmental damage and result in unnecessary cost to your customer. This makes it all the more important for you to be able to detect even the smallest of leaks quickly and reliably – using the testo 316-4 leak detector, for example.Advantages of the testo 316-4 set 2 leak detector
  • Ideal for ammonia:the testo 316-4 leak detector (set 2) is a fast, reliable leak detector for ammonia
  • Practical sensor technology:thanks to permanent sensor monitoring, malfunctions or contaminations are shown on the display. If dirty, the leak detector's sensor can be easily cleaned and is then ready for use again straight away. Its flexible gooseneck means that it can be positioned close to the pipework or the measuring location
  • High sensitivity:with a very high sensitivity of ˂3g/a in accordance with EN 14624, the leak detector can detect even the smallest of leaks. Maximum leakages are indicated via the drag pointer function – making it easier to locate leaks
  • Reliable warning functions:an acoustic signal indicates that a leak has been detected. The display also changes from green to red. The earphones included in the set also enable the testo 316-4 leak detector to be used in loud environments

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart