testo 316-4 kit 1 - leak detector

Article no.: 0563 3164
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crack detection dye

Identification & Classification

Article number 0563 3164
Copy
EAN / GTIN 4029547010132
Copy
Manufacturer number 0563 3164
Copy
L-Number L40550 158
Copy
Manufacturer Testo SE & Co. KGaA, Celciusstraße 2, 79822 TITISEE-NEUSTADT, Germany, www.testo.de

Description

Description:

Leaks on a refrigeration system or heat pump have serious consequences. The system no longer provides the required cooling capacity and, in the worst case scenario, system components can be damaged. Not to mention the environmental damage and the costs incurred by your customer. You need fast, reliable measuring instruments such as the testo 316-4 leak detector in order to be able to detect even the smallest of leaks.Advantages of the testo 316-4 set 1 leak detector
  • An all-rounder in leak detection: the testo 316-4 leak detector (set 1) is a fast, reliable leak detector for all common refrigerants
  • Practical sensor technology:the leak detector's sensor is permanently monitored and displays malfunctions or contaminations on the screen. The use of test leaks is therefore no longer necessary. If dirty, the sensor can be easily cleaned and is then ready for use again straight away. Moreover, thanks to its flexible gooseneck, the sensor can be positioned close to the pipework or the measuring location
  • High sensitivity:its extremely high sensitivity of ˂3g/a in accordance with EN 14624 enables reliable detection of even the smallest leaks. The drag pointer function indicates maximum leakages, making it easier to locate leaks
  • Reliable warning functions:if a leak is found, the display changes from green to red. An audible signal also indicates that a leak has been detected. The earphones included in the set also enable the testo 316-4 leak detector to be used in loud environments.
  • Further options for ammonia: for refrigeration systems that operate with ammonia, you can upgrade the testo 316-4 leak detector (set 1) using the spare head for ammonia (NH3). Or you can purchase the testo 316-4 leak detector (set 2) specifically for ammonia
  • Downloads & documents

    Suitable products

    Direct purchase

    Add articles directly to the cart:

    Login

    Your contact person
    To shopping cart