testo 915i - Thermometer with surface probe and smartphone operation

Article no.: 0563 2915
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Temperature measuring device

Identification numbers & Classifications

Article number 0563 2915
EAN / GTIN 4029547023927
Manufacturer number 0563 2915
L-Number L40540 443

Description

Description:

Wireless temperature measurement: The testo 915i thermometer with smartphone operation and Bluetooth is part of the popular Testo Smart Probes portfolio. The thermometer provides fast, reliable measurement results and is versatile and easy to use thanks to the fast-response probe and sprung thermocouple strip – making it ideal for carrying out your temperature measurements on flat or also uneven surfaces, e.g. of pipes
  • testo 915i - Thermometer with surface probe and smartphone operation
  • Fast-response surface probe (TC type K, class 1) with sprung thermocouple strip, measuring range -50 to +350 °C
  • High measuring accuracy up to ±1.0 °C thanks to system calibration ex-works
  • For fast, wireless temperature measurement on flat and non-planar surfaces: The sprung thermocouple strip adapts to the surface – so you get reliable measurement results even when measuring on pipes, for example
  • Innovative locking mechanism on the handle for easy, secure attachment of plug-in Testo measuring probes
  • Versatile in all temperature-relevant applications: Compatible with all Testo and standard type K thermocouple probes
  • testo Smart App: Display of readings, clear graphical presentation of temperature curves, create documentation on site and send as PDF or CSV files
  • Automatic Bluetooth connection to smartphones, tablets or compatible Testo measuring instruments
  • Bluetooth with a range of up to 100 m
  • Handy, robust housing
  • Thanks to its proven quality and great durability, you can rely on your Testo Smart Probe in all conditions

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart