testo 206-pH1 - pH/temperature measuring instrument for liquids

Article no.: 0563 2061
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Temperature and humidity measuring device

Identification numbers & Classifications

Article number 0563 2061
EAN / GTIN 4029547002359
Manufacturer number 0563 2061
L-Number L40550 52

Description

Description:

pH value and temperature are key parameters for guaranteeing the quality of products in the food sector, the cosmetics industry and the sanitary and HVAC sector, etc. With the testo 206-pH1 pH temperature measuring instrument, you can reliably measure the temperature and pH value in liquids (e.g. drinking or heating water) or even in viscoplastic media.

The advantages of the pH/temperature measuring instrument at a glance

The testo 206-pH1 temperature and pH measuring instrument boasts the following features:
  • the pH probe is ideal for measurements in liquids (and can even be used in viscoplastic media). The temperature sensor ensures precise, fast temperature compensation, and therefore accurate pH measurement
  • The pH probe is maintenance-free, leak-proof and insensitive to dirt thanks to the gel electrolyte in the probe
  • The dual wall diaphragm of the pH probe guarantees quick, reliable pH measurement
  • Simultaneous display of pH value and temperature on the clear display
  • Automatic final value recognition (auto hold): the reading is automatically held once it is stable
  • With the included accessories, you are ideally equipped for measuring pH:
  • TopSafe protective case: this is dishwasher-safe, hygienic and protects the measuring instrument from dirt, water and impact. Safely stored in the protective case, the pH measuring instrument is waterproof in accordance with protection class IP 68
  • Storage cap with gel: the storage cap, which is filled with gel electrolyte and attached to the pH probe, is used to store the probe between measurements
  • Belt/wall bracket: used for storing the measuring instrument on the wall or on a belt
As optional accessories, we also recommend the calibration dosing bottles, which are used for calibrating the probe. Alternatively, you can order the testo 206-pH1 starter set, which includes calibration dosing bottles.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart