testo 915i - Thermometer with immersion/penetration probe and smartphone operation

Article no.: 0563 1915
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Temperature measuring device

Identification & Classification

Article number 0563 1915
Copy
EAN / GTIN 4029547023910
Copy
Manufacturer number 0563 1915
Copy
L-Number L40540 499
Copy
Manufacturer Testo SE & Co. KGaA, Celciusstraße 2, 79822 TITISEE-NEUSTADT, Germany, www.testo.de

Description

Description:

Wireless temperature measurement: The testo 915i thermometer with smartphone operation and Bluetooth is part of the popular Testo Smart Probes portfolio. The thermometer provides fast, reliable measurement results and is versatile and easy to use thanks to the robust probe – making it ideal for carrying out your temperature measurements, e.g. in liquids
  • testo 915i - Thermometer with immersion/penetration probe and smartphone operation
  • Robust, fast-response immersion/penetration probe (TC type K, class 1), measuring range -50 to +400 °C
  • High measuring accuracy up to ±1.0 °C thanks to system calibration ex-works
  • For fast, wireless temperature measurement in liquids, pastes and semi-solid media
  • Innovative locking mechanism on the handle for easy, secure attachment of plug-in Testo measuring probes
  • Versatile in all temperature-relevant applications: Compatible with all Testo and standard type K thermocouple probes
  • testo Smart App: Display of readings, clear graphical presentation of temperature curves, create documentation on site and send as a PDF or CSV file
  • Automatic Bluetooth connection to smartphones, tablets or compatible Testo measuring instruments
  • Bluetooth with a range of up to 100 m
  • Handy, robust housing
  • Thanks to its proven quality and great durability, you can rely on your Testo Smart Probe in all conditions

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart