testo 417 kit 1 - Vane anemometer with measurement funnels

Article no.: 0563 1417
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Multi-function measuring device

Identification & Classification

Article number 0563 1417
Copy
EAN / GTIN 4029547025815
Copy
Manufacturer number 0563 1417
Copy
L-Number L40540 497
Copy
Manufacturer/responsible person Testo SE & Co. KGaA, Celciusstraße 2, 79822 TITISEE-NEUSTADT, Germany, www.testo.de

Description

Description:

The compact vane anemometer testo 417 in a kit incl. two measurement funnels was developed to make it as easy as possible for you to take measurements on air inlets and outlets as well as plate outlets of air conditioning and ventilation systems. The integrated 100 mm vane quickly ensures precise results. Time and point average values as well as the volume flow are automatically calculated in the instrument and shown on the display. This allows balanced residential ventilation systems to be adjusted particularly efficiently - including quick documentation with the testo Smart App
  • In addition, the App not only supports you in configuring the measuring instrument and takes over display, storage and documentation of the measured values – it also turns your smartphone into a second display. The testo 417 Kit 1 includes two measuring funnels for plate outlets and ventilation grilles. These can be easily attached to the vane, covering a wide range of outlet sizes and formats.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart