testo 922 - Differential temperature measuring instrument for TC Type K with App connection

Article no.: 0563 0922
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Temperature measuring device

Identification & Classification

Article number 0563 0922
Copy
EAN / GTIN 4029547025761
Copy
Manufacturer number 0563 0922
Copy
L-Number L40540 490
Copy
Manufacturer/responsible person Testo SE & Co. KGaA, Celciusstraße 2, 79822 TITISEE-NEUSTADT, Germany, www.testo.de

Description

Description:

Professionals in industry and trade value the compact differential temperature measuring instrument testo 922 for its versatility: it not only determines temperatures quickly and accurately, but also does a direct calculation of the differential temperature.
  • And that’s in a wide measuring range from -50 °C to 1000 °C
  • This means that measurements can be completed just as quickly as documentation with the practical testo Smart App for smartphones and tablets
  • A typical application for the testo 922 is, for example, the control of the supply/return temperature on heating circuit manifolds
  • Two Type K thermocouple probes are included, but the testo 922 is also compatible with other commercially available TC Type K probes
  • Incidentally: The testo Smart App not only supports you with the documentation of your measurement results
  • The smart assistant also takes care of configuring the testo 922 and displaying and storing the measured values for you
  • A particularly practical feature: The App also turns your smartphone into a second display.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart