testo 510 set - differential pressure measuring instrument

Article no.: 0563 0510
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hydraulic pressure gauge

Identification & Classification

Article number 0563 0510
Copy
EAN / GTIN 4029547013744
Copy
Manufacturer number 0563 0510
Copy
L-Number L40540 154
Copy
Manufacturer/responsible person Testo SE & Co. KGaA, Celciusstraße 2, 79822 TITISEE-NEUSTADT, Germany, www.testo.de

Description

Description:

With the testo 510 differential pressure measuring instrument, heating installers and air conditioning engineers will be well-equipped to carry out their work: the instrument measures differential pressure from 0 to 100 hPa and can help you check filters on air conditioning systems or measure static gas and gas flow pressure on heating systems, for example. The following units can be selected on the testo 510 differential pressure measuring instrument:Pa, hPa, mbar, mmH2O, mmHg, inH2O, inHg, psi, m/s, fpm. In addition, you can measure the flow in the ventilation duct with a Pitot tube that is available as an option – from 10 to 100 m/s.

Practical and precise: key advantages offered by the differential pressure measuring instrument

  • Precise:the differential pressure measurement has temperature and air density compensation for accurate readings
  • Uncomplicated: small, handy and easy to operate with just three buttons
  • Clever:you can work with your hands free thanks to magnets on the rear of the instrument. When there is poor visibility, such as in dark surroundings, the illuminated display makes it easier for you to work
  • Reliable:a belt pouch and plug-on protective cap mean the differential pressure measuring instrument can be safely stowed away and it is also well-secured during measurement thanks to a wrist strap
  • Ready to go:the silicone connection hose is included in the testo 510 set. So you can start your measurements straight away

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart