testo 110 - NTC and Pt100 temperature measuring instrument with App connection

Article no.: 0563 0110
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Temperature measuring device

Identification & Classification

Article number 0563 0110
Copy
EAN / GTIN 4029547025709
Copy
Manufacturer number 0563 0110
Copy
L-Number L40540 489
Copy
Manufacturer Testo SE & Co. KGaA, Celciusstraße 2, 79822 TITISEE-NEUSTADT, Germany, www.testo.de

Description

Description:

Easy to use and precise in measurement: This is how the compact temperature measuring instrument testo 110 convinces every day in use. The fast temperature all-rounder can show its strengths particularly in applications in laboratories or in the food environment: The optionally available NTC or Pt100 probes cover a comprehensive range of measuring tasks and ensure exact results with particularly high accuracy. The digital Pt100 probes can also be calibrated without the measuring instrument - so you can easily continue working with a different probe without downtime
  • Of course, the testo 110 is HACCP-compliant, certified to EN13485 and, with the optional TopSafe protective cover, dust-tight and protected against water jets (protection class IP65). The temperature measuring instrument is rounded off by the testo Smart App for smartphones and tablets:
  • Configuration of testo 110
  • Second display
  • Measurement data memory
  • Display of the measured values (table, graphic progression)
  • Documentation

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart