testo 883-2 - Thermal imager (320 x 240 pixels) with 42° lens and accessories

Article no.: 0560 8836
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Temperature measuring device

Identification numbers & Classifications

Article number 0560 8836
EAN / GTIN 4029547026300
Manufacturer number 0560 8836
L-Number L40540 509

Description

Description:

Best image quality, professional image analysis, easy creation of professional reports and the wide-angle lens make the thermal imager testo 883-2 the perfect partner for building energy consultants.
All the important information about the thermal imager testo 883-2
  • IR resolution of 320 x 240 pixels (with SuperResolution 640 x 480 pixels), manual focus and a very good NETD of 40 mK all ensure the best image quality – so you can reliably detect thermal abnormalities in installations and buildings
  • testo IRSoft: Analyze thermal images comprehensively with the intuitive, professional PC software and create impressive reports within a short period of time
  • testo ScaleAssist: Automatic contrast adjustment for objectively comparable thermal images and easier detection of weak spots
  • testo Thermography App: With the App, your smartphone/tablet becomes a second display and a remote control for your thermal imager. You can quickly create, send or save reports on site
  • Wide-angle lens for wider field of view in confined spaces
  • Interchangeable telephoto lens for far distant objects and outdoor recording
  • Manual focus for sharp thermal images from a distance of 10 cm
  • Can be operated via touchscreen and joystick
  • Wireless transmission of readings from clamp meter or humidity probe directly into the thermal image via Bluetooth®

Further benefits for building energy consultants
  • Produce a professional report quickly and easily: The report wizard guides you step by step through the report creation process using stored standard templates. Or you can use the report designer to create customized templates
  • Clever: The humidity mode visualizes the risk of mould at thermal weak spots directly in the thermal image using traffic light colours (red, yellow, green)
  • Smart: Thermography and live streaming – with the testo Thermography App, your customer can conveniently follow the measurement on a smartphone/tablet
  • Networked: Wireless transmission of readings from the optional humidity probe live in humidity mode – your values are always up to date, e.g. when you change rooms
  • Flexible: Wide-angle, interchangeable telephoto lenses and manual focus for sharper images and more accurate results from different distances

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart