testo 805 - infrared thermometer

Article no.: 0560 8051
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Temperature measuring device

    Identification numbers & Classifications

    Article number 0560 8051
    EAN / GTIN 4029547002434
    Manufacturer number 0560 8051
    L-Number L40550 106

    Description

    Description:

    The testo 805 mini infrared thermometer is ideal wherever a quick check of the surface temperature is required: With it, you can, for example, record the temperature of incoming goods during food inspections in the supermarket or even scan entire refrigerated shelves.
    • However, the Testo infrared thermometer not only provides reliable service in the food sector (industry, retail), but also in building services
    • Powerful infrared thermometer in pocket format Due to its small size (80 mm height), the infrared thermometer is particularly practical because it fits into any jacket pocket and is always ready to hand
    • With its 1:1 optics, it is suitable for temperature measurements at close range
    • At the touch of a button, the Testo infrared thermometer measures the surface temperature of the object to be measured without contact
    • If you want to record entire pallets of goods or refrigerated shelves; you can use the scan mode and carry out a continuous measurement
    • The TopSafe protective cover is optionally available for the testo 805 infrared thermometer
    • It protects the measuring instrument from dirt and water in accordance with protection class IP 65
    • The protective cover is therefore very useful in the food sector (food inspections, etc.), where a damp environment and splash water are often to be expected
    • You can also order the infrared thermometer testo 805 directly with TopSafe (0563 8051).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart