testo 635-1 - temperature and humidity measuring instrument

Article no.: 0560 6351
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Temperature and humidity measuring device

Identification & Classification

Article number 0560 6351
Copy
EAN / GTIN 4029547004322
Copy
Manufacturer number 0560 6351
Copy
L-Number L40550 39
Copy
Manufacturer Testo SE & Co. KGaA, Celciusstraße 2, 79822 TITISEE-NEUSTADT, Germany, www.testo.de

Description

Description:

The testo 635-1 temperature and humidity measuring instrument is ideally equipped for checking humidity, temperature and dew point in living spaces; production, storage and server rooms as well as in museums and cold stores.
  • Measurements of absolute pressure in the environment and dew point in compressed air can be carried out quickly and efficiently with the testo 635-1
  • Through connectable probes; which are optionally available, the measuring instrument records the following values: Air humidity Material humidity Pressure dew point in compressed air Air temperature Surface temperature Core temperature Absolute pressure The testo 635-1 temperature and humidity measuring instrument has two probe inputs for plug-in probes with cable
  • In addition, the testo 635-1 can receive the measured values of up to three other temperature or humidity probes by wireless transmission of measured data and show them in the clear display
  • In addition to radio sensors, you need the optional radio module for transmitting measurement data by radio
  • It is simply plugged into the testo 635-1 and can be retrofitted at any time
  • The radio signal between the radio sensor and the measuring instrument carries over a distance of up to 20 metres
  • Robust, practical, easy to use In addition to the measured values, the testo 635-1 temperature and humidity meter also displays min, max and average values
  • If a pressure dew point sensor is connected, it measures the pressure dew point in compressed air
  • If a humidity sensor is connected to the measuring instrument, it measures not only humidity and air temperature but also the dew point and water content of the room air as well as the psychrometric temperature
  • In addition, the measuring device calculates the dew point distance between room air and wall surface
  • Thus, in the case of mould in the home, you receive initial indications as to whether mould was caused by incorrect ventilation behaviour or by moisture penetrating from the outside
  • In the ″Applications″ tab, you can find out more about measuring mould in the home with the testo 635-1
  • Operating the temperature and humidity measuring device is very simple and the menu navigation is convenient
  • Thanks to the illuminated display, you can easily read the measured values even in poor visibility conditions
  • A sturdy housing reliably protects the measuring device against shocks
  • Documentation of measured data with the testo 635-1 temperature and humidity measuring instrument Would you like to document your measured values quickly and verifiably? With the optional testo quick printer, you can easily print out measurement data such as humidity or temperature at any time
  • Use the practical cyclic printing function on the testo 635-1
  • It allows you to print out not only individual values, but also entire measurement series on the testo quick printer at freely adjustable intervals (for example, once a minute).

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart