testo 605-H1 - Thermohygrometer

Article no.: 0560 6053
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Temperature and humidity measuring device

Identification numbers & Classifications

Article number 0560 6053
EAN / GTIN 4029547008337
Manufacturer number 0560 6053
L-Number L40550 14

Description

Description:

If you are looking for a compact, user-friendly thermohygrometer, the testo 605-H1 is the ideal choice. It measures relative humidity and air temperature and also calculates the dew point in the -20 to +50 °C td range. The built-in Testo humidity sensor ensures reliable measurement results with long-term stability
  • The thermohygrometer is suitable for check measurements in production, storage, office and server areas. The testo 605-H1 is particularly practical for measurements in ventilation ducts, because it has a permanently mounted probe shaft (length: 125 mm). The bracket which is also supplied enables you to position and fix the probe shaft in the desired location in the ventilation duct. This means you can carry out your measurements without having to hold the thermohygrometer while doing so
  • The design of the testo 605-H1 temperature and humidity measuring instrument has been well thought through, right down to the details: the display can be pivoted into different positions, enabling the measuring values to be read off easily. When you are not using the testo 605-H1, the rotating protective cap at the end of the probe shaft protects the sensor from mechanical stress.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart