testo 552 - Digital vacuum gauge with Bluetooth®

Article no.: 0560 5522
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Data logger

Identification numbers & Classifications

Article number 0560 5522
EAN / GTIN 4029547016301
Manufacturer number 0560 5522
L-Number L40540 380

Description

Description:

The testo 552 is a high-precision digital vacuum gauge designed to provide you with absolutely reliable readings. It has all the measuring functions you need for evacuating refrigerant systems and heat pumps and is built to last and tough enough to take the odd knock
  • Via a Bluetooth interface, the testo 552 connects with the testo Smart App on your smartphone or tablet. This allows you to monitor the absolute pressure reached during the evacuation conveniently and wirelessly. In addition to this, the measurement results can be quickly documented in the App and sent by e-mail
  • The testo 552 digital vacuum gauge – areas of application
  • Evacuating is one of the most important steps when it comes to installing or restarting refrigerant or air conditioning systems: foreign gases, moisture and oils have to be removed properly. That’s when the absolute pressure of a system needs to be measured
  • And that’s exactly what the testo 552 digital vacuum gauge is designed to do: the meter provides you with highly accurate information regarding the dehumidification status of the system and is able to measure even the smallest of absolute pressures absolutely reliably. This means that you are always able to observe manufacturer specifications. A visual alarm warns immediately when a threshold has been exceeded
  • And because the digital vacuum gauge is IP42 rated (water resistant and dirt proof), it is virtually impervious to moisture and dirt.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart