Mini surface thermometer

Article no.: 0560 1109
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Temperature sensor

    Identification numbers & Classifications

    Article number 0560 1109
    EAN / GTIN 4029547010460
    Manufacturer number 0560 1109
    L-Number L40550 93

    Description

    Description:

    The mini surface thermometer from Testo provides you with the best equipment for carrying out surface temperature checks. Its particularly wide measuring tip makes it easy to place on a smooth surface. We recommend our silicon thermal paste (optional) for fast measurement results. This provides optimal thermal transference between the measuring tip and object being measured
    • Mini surface thermometer performance features
    • The mini surface thermometer has a wide range of applications and can be used for the most varied methods of surface temperature measurements: e.g. for temperature checks in heating engineering, the sanitation sector, or air conditioning/refrigeration and ventilation technology. The diverse potential uses are not only down to its practical size (120 mm long probe shaft), but also its large measuring range. In fact, the mini surface thermometer allows you to measure temperatures from -50 to +300 °C
    • Your surface temperature measurement result is easy to read on the clear digital display. Choose between °C and °F for the unit displayed. Using the mini surface thermometer could hardly be any easier.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart