testo 106 - Food thermometer

Article no.: 0560 1063
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Temperature measuring device

Identification numbers & Classifications

Article number 0560 1063
EAN / GTIN 4029547007552
Manufacturer number 0560 1063
L-Number L40540 228

Description

Description:

The testo 106 food thermometer allows fast, accurate measurement of the core temperature of food (or other semi-solid products). It can take up to two measurements a second. Thanks to this impressive performance, the food thermometer is perfect for quick checks during food controls (e.g. in industrial kitchens, catering, restaurant chains, or food retail sector)
  • This is what the testo 106 food thermometer offers
  • The testo 106 food thermometer features an NTC temperature probe which not only accurately measures the core temperature of your products, but also leaves barely discernible puncture holes (thanks to its narrow 2.2 mm diameter measuring tip)
  • As the user, you can set your own limit values; if these are exceeded, the food thermometer alerts you with a visual and acoustic alarm. This means you will see and hear immediately when critical temperatures are reached. Another extremely practical function is automatic final value recognition (auto hold)
  • HACCP-compliant measurements with the testo 106 thermometer
  • The food thermometer comes with a protective probe cap to protect the measuring tip from damage. We also offer the indestructible and IP 67 compliant waterproof TopSafe protective case (can be ordered separately). Combined with the TopSafe case, the testo 106 is an EN 13485-certified and HACCP-compliant thermometer. It allows you to carry out food controls in accordance with the strict regulations of HACCP and EN 13485 with ease.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart