testo 610 - Thermohygrometer

Article no.: 0560 0610
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Temperature and humidity measuring device

Identification & Classification

Article number 0560 0610
Copy
EAN / GTIN 4029547008313
Copy
Manufacturer number 0560 0610
Copy
L-Number L40540 71
Copy
Manufacturer/responsible person Testo SE & Co. KGaA, Celciusstraße 2, 79822 TITISEE-NEUSTADT, Germany, www.testo.de

Description

Description:

The testo 610 thermohygrometer enables fast, precise measurement of temperature and humidity in indoor areas, for example in offices, warehouses, production facilities or server rooms. Furthermore, the user-friendly measuring instrument can calculate the dew point and wet bulb temperature for you. Both values enable conclusions to be drawn about the relationship between temperature and humidity and are important factors in terms of assessing the indoor climate
  • Reliable technology, ease of use: testo 610 thermohygrometer
  • With its built-in NTC temperature sensor, the testo 610 thermohygrometer offers great accuracy when it comes to temperature measurement. The thermohygrometer measures humidity using its capacitive humidity sensor which is characterized by its long-term stability. The two sensors make the testo 610 a reliable and durable thermohygrometer
  • The thermohygrometer is easy to use: the current temperature and humidity values are easily legible on the illuminated display. In addition, it can display the calculated dew point and wet bulb temperature, as well as min./max. values. With its clip-on protective cap, wrist strap and belt pouch, the handy thermohygrometer can be safely stored and easily taken along to any measuring location.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart