testo 460 - Tachometer

Article no.: 0560 0460
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hand-held tachometer

Identification numbers & Classifications

Article number 0560 0460
EAN / GTIN 4029547008252
Manufacturer number 0560 0460
L-Number L40550 144

Description

Description:

The lightweight, compact testo 460 rpm meter provides you with quick and reliable readings when carrying out checks on fans, crankshafts and motors. And because the checks can be performed while the machines are still running, there’s no need to stop production or shut down machinery
  • Carrying out measurements with the testo 460 tachometer
  • Remove the lightweight meter from the practical belt bag and place the hand strap gently around your wrist to prevent your tachometer from accidentally falling onto the floor. The compact rpm meter is now ready for use
  • Attach the self-adhesive reflective markers, which can be reordered at any time, to the measuring object. The tachometer transmits an LED measuring spot which marks the center of the measuring area. The measuring spot is now aligned to the reflective marker
  • That’s all there is to it! You can now use your testo 460 tachometer to carry out quick and accurate measurements on the measuring object from any distance between 10 and 40 cm
  • The testo 460 also has a hold function that freezes the last reading on the display for added convenience and a backlit display that makes it ideal for use in all lighting conditions. Min/max values can be accessed at the touch of a key
  • Replace the protective cap and return the rpm meter to the belt bag where it can be stored safely until you next need it.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart