testo 103 - Penetration thermometer

Article no.: 0560 0103
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Temperature measuring device

Identification numbers & Classifications

Article number 0560 0103
EAN / GTIN 4029547010569
Manufacturer number 0560 0103
L-Number L40540 75

Description

Description:

The testo 103 food thermometer is just a little over 11 cm long, which makes it the smallest folding food probe thermometer in its class. It fact, it’s so small it fits in any shirt or trouser pocket, so it’s always with you when you need it. And because the probe can be folded away when it’s not in use, there’s no need to worry that it might break off or cause any harm or damage
  • The testo 103 food thermometer – ideal for food safety inspections
  • The testo 103 food probe thermometer can be used everywhere where food is sold, stored or processed. It is ideal for checking incoming goods, catering services, canteens and commercial kitchens, as well as cold storage rooms and supermarkets, and for ensuring that temperatures are kept and quality and hygiene standards are met
  • The food thermometer’s especially thin but nonetheless rugged sensor tip makes it ideal for carrying out spot checks on liquid and semi-solid media where it leaves virtually no trace
  • It can also measure the core temperature of foodstuffs when the probe has been folded out at an angle of only 30°. This is particularly convenient – and often necessary – as it is not always possible to carry out measurements at an angle of 180° when checking food in certain storage spaces or when it is piled high in boxes or on display
  • When you have finished carrying out your checks, simply fold the probe away and pop the thermometer back into your pocket until you need it again. The testo 103 food probe thermometer is not only HACCP compliant and EN 13485 certified but also splash water protected making it ideal for use in the food sector.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart